Beli smc filter regulator di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- SMC Filter Regulator AW-A Series (Regulator Filter Udara)atribut:
- Drain Port: (-) With drain cock
- Exhaust Type: Relief type
- Pressure Setting Range (MPa): 0.05 - 0.7
- SMC Air Filter + Regulator + Lubricator (Unit FRL)atribut:
- Body Size: M5
- Maximum Operating Pressure (MPa): 1
- Suitable fluid: Air
- Pipe Connection Diameter: M5×0.8
- Setting Pressure (MPa): (-) 0.05-0.7 setting
- Type Of Thread: Metric screw (M5)
- Case Material: Polycarbonate
- Components: Filter regulator (AW10) + Lubrigator (AL10)
- Dimension A (mm): 56
- Dimension B (mm): 108
- Dimension C (mm): 48
- Dimension F (mm): 28
- Dimension G (mm): 35
- Dimension K (mm): 0
- Dimensions j (mm): 26
- Drain Storage (cm³): 2.5
- Oil Capacity (cm³): 7
- Structure: Filter regulator / relief type
- SMC Filter & Regulator (Regulator Filter Udara)atribut:
- Connection Port Diameter: Rc3/4
- Filtration Precision (μm): 5
- Fluid Temperature (°C): -5 to 60
- Set Pressure (MPa): 0.05 to 0.85
- Total Length (mm): 409.6
- Working Fluid: Air
- Working Pressure (MPa): 1
- SMC Filter Regulator with Backflow Function AWKB Series AW30K-02BEatribut:
- Auto drain Specification: Without auto drain
- Body Size: 30
- Exhaust Mechanism: (-) Relief type
- Flow Direction: (-) Left → Right
- Pipe Connection Diameter: (02) 1/4
- Pressure Gauge: (E) Square embedded pressure gauge (with limit indicator)
- Set Pressure Unit: (-) Product name plate, case caution display, pressure gauge unit notation: MPa
- Setting Pressure (MPa): (-) 0.05 - 0.85
- Type Of Thread: (-) Rc
- Type of Terminal Fitting: (B) With bracket
- Dwyer Pressure Gauge Digital Differential (Manometer/ Alat Ukur Tekanan)Deskripsi:Also known as differential pressure controllers, these gauges measure differential pressure and static positive or negative pressure of air and gases. They are highly accurate and commonly used to measure static pressures in ducts and buildings, filter status, and fan control.
- FESTO Compressed Air Filter Regulator MS Basic Series (Regulator Filter Udara)atribut:
- Size: 2
- Series: MS
- Medium Temperature (°C): -5 to 50
- Ambient Temperature (°C): -5 to 50
- Pressure Regulation Range (bar): 0.5 to 7
- Max. Pressure Hysteresis (bar): 0.25
- monotaro Filter Regulator (Semi-Automatic Drain) (Regulator Filter Udara)Deskripsi:And removal of 5 micro m or more solid contaminants and the drain contained in the compressed air, allowing pressure control of the outlet side.atribut:
- Drainage unit Port size (Rc): 43473
- Pressure gauge connection caliber: Rc1 / 8
- Maximum Operating Pressure (MPa): 1
- Filtration rating ( micro m): Five
- Filter Drain Capacity (ml): 80
- Accessories: Pressure gauge, bracket
- Auto drain Specification: Semi-auto drain
- Ball Material: Polycarbonate
- Body Material: Zinc alloy
- Bowl material: Polycarbonate
- Case: Zinc alloy case with case guard
- Filter: Semi auto drain
- Fluid: Compressed air
- Lid Material: Polyacetal
- Material (ball guard): Zinc alloy
- Mounting Method: With bracket
- Operating Temperature Range (°C): 5 to 60
- Pressure Gauge: With pressure gauge
- Proof Pressure (MPa): 1.2
- Screw Type: Rc
- Set Pressure Range (MPa): 0.05 to 0.85
- Set Pressure Unit: MPa
- TRUSCO Filter Regulator (Regulator Filter Udara)Deskripsi:-A compactly assembled equipment with integrated air filter and air regulator.atribut:
- Set Pressure (MPa): 0.05 to 0.85
- Filtration precision: 40μm
- Connection Port Diameter: 0
- Working Pressure: 1MPa
- Processing Air Volume per minute: 0.5
- Total Length: 156mm
- SMC FilterDeskripsi:These air filters remove water, dirt, and other contaminants from compressed air and are a component of an SMC FRL system.
- TRUSCO Regulator c/w Filter (Filter Regulator Udara)Deskripsi:-Unit that integrates air filter and regulator.
- SMC Compressed Air FilterDeskripsi:These air filters remove water, dirt, and other contaminants from compressed air and are a component of an SMC FRL system.
- EMC FRL Filter (Filter Regulator) (Unit FRL)atribut:
- Series No.: Round gauge series
- Type Code: Filter+regulator+ lubricator
- Guaranteed Pressure Resistance (MPa): 1.5
- Bowl material: Polycarbonate
- Filter Precision: 40 µm (5 µm is optional)
- Maximum Working Pressure (MPa): 1
- Pressure Adjustment Range (MPa): 0.15~0.85
- Recommended oil: Turbine No.1 Oil ISOVG32
- Valve Type: With Overlow
- Working Temperature (°C): 5~6
Daftar Harga smc filter regulator Terbaru October 2026
| SMC Filter Regulator (Regulator Filter Udara) | Rp999.900 |
| SMC Filter Regulator AW-B Series (Regulator Filter Udara) | Rp1.199.900 |
| SMC Filter Regulator AW-A Series (Regulator Filter Udara) | Rp929.900 |
| SMC Air Filter + Regulator + Lubricator (Unit FRL) | Rp1.599.900 |
| SMC Filter & Regulator (Regulator Filter Udara) | Rp4.599.900 |
| SMC Filter Regulator IW21 Series | Rp1.699.900 |
| SMC Filter Regulator with Backflow Function AWKB Series AW30K-02BE | Rp1.699.900 |
| Dwyer Pressure Gauge Digital Differential (Manometer/ Alat Ukur Tekanan) | Rp3.699.900 |
| SMC Filter Regulator 1301 Series | Rp1.599.900 |
| FESTO Compressed Air Filter Regulator MS Basic Series (Regulator Filter Udara) | Rp649.900 |
Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)



















































































































































/jwP102081716-2.jpg)
/ohP108734881-1.jpg)
/P102078228-1.jpg)
/poP108550924-1.jpg)
/m5P111754797-1.jpg)


/hrP109666639-1.jpg)

/d0P104818468-6.jpg)
%20(Regulator%20Filter%20Udara)/22P103175074-1.jpg)
/2oP102082096-3.jpg)
/P102388024-3.jpg)
/7iP102082270-7.jpg)

/lyP102391790-2.jpg)

%20(Unit%20FRL)/qfP105382951-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)